Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, C 42
Mfr # 151-29030
Zoro # G2102110
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type C 42
- Material High Speed Steel
- Application Back Hole Edges, Inner and Flat Surfaces
- Dia. (In.) 0.31 in
- Work Direction Right Hand/Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29030
- Zoro # G2102110
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.31 in |
Overall Length | 2 1/4 in |
Details
Item | Deburring Replacement Blade |
Type | C 42 |
Material | High Speed Steel |
Application | Back Hole Edges, Inner and Flat Surfaces |
Work Direction | Right Hand/Left Hand |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel |
Blade Trade Number | C42 |
Blade Material | High Speed Steel |
Surface Application | Back Hole Edge, Flat Surface, Hole Inner Surface |
Description
Deburring Replacement Blade, Surface Application Back Hole Edge, Flat Surface, Hole Inner Surface, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number C42, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 2 1/4 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 12.70mmx6mm Hardened Steel Shank (C17518)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, SC, 100G, PK5 (66252836827)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 40 Grit, Coarse, Ceramic, XK870X (291123)
- SHAVIV Deburring Replacement Blade, E 100P (151-29037)
- SHAVIV Deburring Tool, Plastic, HSS, UB2 Series (155-29081)
- SHAVIV Deburring Replacement Blade, PK100 (151-29148)
- SHAVIV Deburring Replacement Blade, G 10 (151-29052)
- SHAVIV Disposable Deburring Tool, E Series (155-90080)
- SHAVIV Deburring Replacement Blade, B 70 (151-29028)
- SHAVIV Disposable Deburring Tool, E Series (155-00169)
- Shaviv Deburring Blades