Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, BUS4
Mfr # 151-29198
Zoro # G2437681
Sold in multiples of 5 for $39.95
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BUS4
- Material High Speed Steel
- Application For Flat Surfaces, Fine Finishing Hooked Corner
- Dia. (In.) 0.13 in
- Work Direction Right Hand/Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 151-29198
- Zoro # G2437681
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Overall Length | 1 in |
Details
Item | Deburring Replacement Blade |
Type | BUS4 |
Material | High Speed Steel |
Application | For Flat Surfaces, Fine Finishing Hooked Corner |
Work Direction | Right Hand/Left Hand |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel |
Surface Application | Flat Surface |
Blade Material | High Speed Steel |
Blade Trade Number | BUS4 |
Description
Deburring Replacement Blade, Surface Application Flat Surface, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number BUS4, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Lapping Film, 4"x50ft. Diamond, 15um (92781)
- NORTON ABRASIVES Fiber Disc, 4-1/2 in., Extra Coarse, PK25 (77696008400)
- OSBORN Metal Adapter, 1" for 1-1/4" Ah (0007505200)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 60gr (15R606)
- SHAVIV Disposable Deburring Tool, B Series (155-00165)
- SHAVIV Deburring Replacement Blade, D 82C (151-29032)
- SHAVIV Deburring Replacement Blade, B 12P (151-19017)
- SHAVIV Deburring Blade Holder, For M, B, E Blades (153-29138)
- SHAVIV Deburring Replacement Blade, B 10, High Speed Steel, Straight and Hole Edges, 0.09 in Dia. (151-29212)
- SHAVIV Disposable Deburring Tool, B Series (155-29184)
- SHAVIV Deburring Tool, Plastic, HSS, UB2 Series (155-29081)
- Shaviv Deburring Blades