Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 70
Mfr # 151-29028
Zoro # G2450850
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 70
- Material Carbide
- Application Sheet Metal
- Dia. (In.) 0.09 in
- Blade Trade Number B70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 151-29028
- Zoro # G2450850
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Shank Dia. | 3/32 in |
Overall Length | 1 in |
Details
Item | Deburring Replacement Blade |
Type | B 70 |
Material | Carbide |
Application | Sheet Metal |
Blade Trade Number | B70 |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel |
Blade Material | Carbide |
Work Direction | Right Hand/Left Hand |
Surface Application | Sheet |
Description
Deburring Replacement Blade, Surface Application Sheet, Blade Material Carbide, Blade Finish Not Applicable, Blade Trade Number B70, Work Direction Right Hand/Left Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-3/8 x 1in, 36G (61463624399)
- WEILER 9"x 1/4", TIGER AO Type 28 Grinding Wheel, A24R, 7/8" A.H. (57137)
- DIABLO Fiber Disc, 5", 36G, PK4 (DCF050036S04G)
- CGW ABRASIVES Convolute Whl, 6 x 0.5 x 1, 8A, Med (70131)
- SHAVIV Deburring Replacement Blade, E100PL (151-00022)
- SHAVIV Deburring Replacement Blade, G 30C (151-29115)
- SHAVIV Deburring Replacement Blade, E 100 (151-29034)
- SHAVIV Deburring Replacement Blade, E450 (151-29234)
- SHAVIV Deburring Replacement Blade, 0.09 in. Dia (155-00252)
- SHAVIV Deburring Replacement Blade, B 25 (151-29022)
- RUKO Unigrat Deburrer, Blade, E 200, PK10 (107027)
- Shaviv Deburring Blades