Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 60
Mfr # 151-29027
Zoro # G2450869
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 60
- Material High Speed Steel
- Application Back Hole Edges
- Dia. (In.) 0.09 in
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29027
- Zoro # G2450869
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Overall Length | 2 1/8 in |
Shank Dia. | 3/32 in |
Details
Item | Deburring Replacement Blade |
Type | B 60 |
Material | High Speed Steel |
Application | Back Hole Edges |
Blade Trade Number | B60 |
Surface Application | Back Hole Edge |
Primary Material Application | Aluminum, Copper, Plastic, Steel |
Work Direction | Right Hand |
Blade Material | High Speed Steel |
Description
Deburring Replacement Blade, Surface Application Back Hole Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B60, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 2 1/8 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD A23 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30020)
- OSBORN High Speed Crimped Wire Wheel, 0009909400 (0009909400)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132125)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 80G, PK25 (66261138600)
- SHAVIV Deburring Replacement Blade, E 100P (151-29037)
- SHAVIV Deburring Replacement Blade, B10 (151-29135)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- SHAVIV Deburring Replacement Blade, E 200 (151-29040)
- SHAVIV Deburring Tool Set, Electrical/Telecomm (90118)
- SHAVIV Deburring Replacement Blade, Q11 (151-00132)
- SHAVIV Deburring Tool, B Series (155-29154)
- Shaviv Deburring Blades