Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 32
Mfr # 151-29025
Zoro # G2450887
product price: $1.89
/ea
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 32
- Material High Speed Steel
- Application Inside and Outside Holes Simultaneously
- Dia. (In.) 0.09 in
- Surface Application Cross Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29025
- Zoro # G2450887
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Shank Dia. | 3/32 in |
Overall Length | 1 in |
Details
Item | Deburring Replacement Blade |
Type | B 32 |
Material | High Speed Steel |
Application | Inside and Outside Holes Simultaneously |
Surface Application | Cross Hole |
Work Direction | Right Hand/Left Hand |
Blade Style | Rotating |
Primary Material Application | Brass, Cast Iron, Plastic, Wood |
Blade Trade Number | B32 |
Blade Material | High Speed Steel |
Description
Deburring Replacement Blade, Surface Application Cross Hole, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B32, Work Direction Right Hand/Left Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Brass, Cast Iron, Plastic, Wood, Product Type Deburring Replacement Blade, Blade Style Rotating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 4 in W, 36 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261002321)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 5" dia. (87467)
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel (DW8003)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P80 Grit (05539520538)
- SHAVIV Deburring Replacement Blade, E 200P (151-29099)
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- SHAVIV Deburring Tool, B Series (155-29134)
- SHAVIV Deburring Replacement Blade, E100P (151-00112)
- SHAVIV Deburring Handle, Plastic, E Type (152-00013)
- SHAVIV Deburring Tool Set, Multi-Purpose Blades (90116)
- SHAVIV Deburring Replacement Blade, E100PL (151-00022)
- Shaviv Deburring Blades