Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 30
Mfr # 151-29023
Zoro # G2102147
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 30
- Material High Speed Steel
- Application Inside and Outside Holes Simultaneously
- Dia. (In.) 0.09 in
- Primary Material Application Aluminum, Copper, Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29023
- Zoro # G2102147
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Shank Dia. | 3/32 in |
Overall Length | 1 in |
Details
Item | Deburring Replacement Blade |
Type | B 30 |
Material | High Speed Steel |
Application | Inside and Outside Holes Simultaneously |
Primary Material Application | Aluminum, Copper, Plastic, Steel |
Work Direction | Right Hand |
Surface Application | Cross Hole |
Blade Trade Number | B30 |
Blade Material | High Speed Steel |
Description
Deburring Replacement Blade, Surface Application Cross Hole, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B30, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 36 Grit (14D033)
- MAKITA 4" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98485)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002021)
- DYNABRADE Sanding Belt, 3-1/2" W, 15-1/2" L, Medium (89242)
- SHAVIV Deburring Replacement Blade, 0.09 in. Dia (155-00252)
- SHAVIV Disposable Deburring Tool, B Series (155-29184)
- SHAVIV Deburring Replacement Blade, B 10, High Speed Steel, Straight and Hole Edges, 0.09 in Dia. (151-29212)
- SHAVIV Deburring Replacement Blade, UF 1 (155-00051)
- SHAVIV Deburring Replacement Blade, B 20C (151-19020)
- SHAVIV Deburring Replacement Blade, D 80C (151-29031)
- Shaviv Deburring Blades