Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 25C
Mfr # 151-29110
Zoro # G2450616
Sold in multiples of 10 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 25C
- Material Carbide
- Application Straight and Hole Edges On Plastic and Tough Materials
- Dia. (In.) 0.09 in
- Primary Material Application Aluminum, Copper, Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 151-29110
- Zoro # G2450616
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Overall Length | 1 in |
Shank Dia. | 3/32 in |
Details
Item | Deburring Replacement Blade |
Type | B 25C |
Material | Carbide |
Application | Straight and Hole Edges On Plastic and Tough Materials |
Primary Material Application | Aluminum, Copper, Plastic, Steel |
Blade Trade Number | B25C |
Work Direction | Right Hand |
Surface Application | Front Hole Edge, Straight Edge |
Blade Material | Carbide |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material Carbide, Blade Finish Not Applicable, Blade Trade Number B25C, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x1PK10 (23460)
- UNITED ABRASIVES/SAIT SAIT 23070 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23070)
- PASCO Sanding Disc 5-in W x 5-in L 320-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05320V8)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252841912)
- SHAVIV Deburring Replacement Blade, B 20P (151-29021)
- SHAVIV Deburring Replacement Blade, US 4 (155-00175)
- SHAVIV Deburring Replacement Blade, E 750 (151-29113)
- SHAVIV Deburring Replacement Blade, C 40 (151-29029)
- SHAVIV Deburring Replacement Blade, E 111 (151-29109)
- SHAVIV Deburring Tool, E Series (155-29133)
- SHAVIV Deburring Replacement Blade, C 60 (151-29118)
- Shaviv Deburring Blades