Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 25
Mfr # 151-29022
Zoro # G2450896
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 25
- Material High Speed Steel
- Application Straight and Hole Edges On Plastic
- Dia. (In.) 0.09 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29022
- Zoro # G2450896
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Overall Length | 1 in |
Shank Dia. | 3/32 in |
Details
Item | Deburring Replacement Blade |
Type | B 25 |
Material | High Speed Steel |
Application | Straight and Hole Edges On Plastic |
Blade Trade Number | B25 |
Primary Material Application | Aluminum, Copper, Plastic, Steel |
Surface Application | Front Hole Edge, Straight Edge |
Blade Material | High Speed Steel |
Work Direction | Right Hand |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B25, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 5x7/8, 50G, PK25 (69957398007)
- SCOTCH-BRITE Multi-Finishing Wheel, 12inx3inx5 in 2S (MU-WL)
- MERIT Square Pad, Medium Grade, 3" L (08834182057)
- NORTON ABRASIVES WET SAND PAPR 220G 11X9"" (07660701226)
- SHAVIV Deburring Replacement Blade, B 25C (151-29110)
- SHAVIV Deburring Tool, B Series (155-29134)
- SHAVIV Deburring Replacement Blade, E 100D (151-29036)
- SHAVIV Deburring Replacement Blade, E 100P (151-29037)
- SHAVIV Deburring Replacement Blade, C 40 (151-29029)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- Shaviv Deburring Blades