Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 20C
Mfr # 151-19020
Zoro # G2102165
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 20C
- Material Carbide
- Application Straight and Hole Edges On Tough Materials
- Dia. (In.) 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 151-19020
- Zoro # G2102165
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Details
Item | Deburring Replacement Blade |
Type | B 20C |
Material | Carbide |
Application | Straight and Hole Edges On Tough Materials |
Description
Deburring Replacement Blade, B 20C, Carbide, Straight and Hole Edges On Tough Materials, Dia. (In.) 0.09
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 60 Grit (45285)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96098)
- PFERD Felt Point Cylindr. - 1/4" x 3/8" - 1/8" Shank, Medium Grade (48520)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P100 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727553)
- SHAVIV Deburring Tool Set, Electrical/Telecomm (90118)
- SHAVIV Deburring Replacement Blade, B 11 (151-29108)
- SHAVIV Deburring Replacement Blade, B 10PL (151-29096)
- SHAVIV Arc Shape Finish Blade, R30 (151-29143)
- SHAVIV Deburring Replacement Blade, B 10P (151-29015)
- SHAVIV Deburring Replacement Blade, B 25 (151-29022)
- RUKO Unigrat Deburrer Kit, C, 3pcs. (107004)
- Shaviv Deburring Blades