Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 20
Mfr # 151-19019
Zoro # G2102171
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 20
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-19019
- Zoro # G2102171
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Details
Item | Deburring Replacement Blade |
Type | B 20 |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Description
Deburring Replacement Blade, B 20, High Speed Steel, Straight and Hole Edges, Dia. (In.) 0.09
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Flaring Cup Wheel, 5 In Diax2 In T, AO, 16G (66252809598)
- PFERD 1/2" Knot Wire End Brush - Straight Cup - .010 CS Wire, 1/4" Shank (83124)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66252838746)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066678)
- SHAVIV Deburring Replacement Blade, E 200P (151-29099)
- SHAVIV Disposable Deburring Tool, B Series (155-00165)
- SHAVIV Deburring Replacement Blade, E 750 (151-29113)
- SHAVIV Disposable Deburring Tool, E Series (155-00169)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- SHAVIV Deburring Replacement Blade, B 11 (151-29108)
- SHAVIV Deburring Replacement Blade, B 10P (151-29015)
- Shaviv Deburring Blades