Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 12P
Mfr # 151-19017
Zoro # G2450911
product price: $2.59
/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 12P
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.09 in
- Blade Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-19017
- Zoro # G2450911
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Overall Length | 1 in |
Shank Dia. | 3/32 in |
Details
Item | Deburring Replacement Blade |
Type | B 12P |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Blade Material | High Speed Steel |
Surface Application | Front Hole Edge, Straight Edge |
Primary Material Application | Aluminum, Copper, Plastic, Stainless Steel, Steel |
Work Direction | Right Hand |
Blade Trade Number | B12P |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish TiN, Blade Trade Number B12P, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quck Chang Dsc Backup Pad, 3D, TR (08834160019)
- WEILER 5/8" x 5/8" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30711)
- 3M 3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 120 Grit (7000118335)
- ZORO SELECT Blast Media, Garnet Type, 80 Media Grit (GAR8055)
- SHAVIV Deburring Replacement Blade, B 30 (151-29023)
- SHAVIV Disposable Deburring Tool, B Series (155-29184)
- SHAVIV Deburring Replacement Blade, E 200 (151-29040)
- SHAVIV Deburring Replacement Blade, E 110 (151-29038)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- SHAVIV Round Double Edged Blade, R20 (151-29142)
- RUKO Unigrat Deburrer, Blade, B 20, PK10 (107014)
- Shaviv Deburring Blades