Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 12
Mfr # 151-29016
Zoro # G2450920
product price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 12
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.09 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29016
- Zoro # G2450920
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Overall Length | 1 in |
Shank Dia. | 3/32 in |
Details
Item | Deburring Replacement Blade |
Type | B 12 |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Blade Trade Number | B12 |
Primary Material Application | Aluminum, Copper, Plastic, Steel |
Surface Application | Front Hole Edge, Straight Edge |
Blade Material | High Speed Steel |
Work Direction | Right Hand |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B12, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 3D (1RWH3)
- DEWALT General Purpose Cutting Wheels (DWA8054)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (211502)
- WIDIA Carbide Router, Diamond Cut, 1/2 In (M34842)
- SHAVIV Deburring Tool, E Series (155-29157)
- SHAVIV Arc Shape Finish Blade, R30 (151-29143)
- SHAVIV Disposable Deburring Tool, E Series (155-00169)
- SHAVIV Deburring Replacement Blade, E 111 (151-29109)
- SHAVIV Deburring Replacement Blade, B 20 (151-19019)
- SHAVIV Deburring Handle, Plastic, E Type (152-00013)
- RIDGID RIDGID® Model No. 73 Deburring Tool, 1-1/2" - 3" Plastic Pipe Capacity (64962)
- Shaviv Deburring Blades