Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 11P
Mfr # 151-00120
Zoro # G2102031
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 11P
- Material High Speed Steel
- Application Straight and Hole Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-00120
- Zoro # G2102031
- Country of Origin Israel
- Category Deburring Blades
Details
Item | Deburring Replacement Blade |
Type | B 11P |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Description
Deburring Replacement Blade, B 11P, High Speed Steel, Straight and Hole Edges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOOK&LOCK DSC 5""180G 50P (DCD050180H50G)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398018)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 15 pk (DCD050120H15G)
- CGW ABRASIVES Backup Pad, 4.5, Med Back-Up Pad (49521)
- SHAVIV Deburring Replacement Blade, US 4 (155-00175)
- SHAVIV Deburring Replacement Blade, B10S (151-29210)
- SHAVIV Deburring Replacement Blade, D1 (156-00001)
- SHAVIV Deburring Replacement Blade, E 110P (151-29039)
- SHAVIV Deburring Replacement Blade, E 100D (151-29036)
- SHAVIV Deburring Replacement Blade, E 100C (151-29035)
- RUKO Unigrat Deburrer, Blade, E 200, PK10 (107027)
- Shaviv Deburring Blades