Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 10PL
Mfr # 151-29096
Zoro # G2450668
product price: $2.59
/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 10PL
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.09 in
- Work Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29096
- Zoro # G2450668
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Shank Dia. | 3/32 in |
Overall Length | 1 in |
Details
Item | Deburring Replacement Blade |
Type | B 10PL |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Work Direction | Left Hand |
Blade Material | High Speed Steel |
Blade Trade Number | B10PL |
Surface Application | Front Hole Edge, Straight Edge |
Primary Material Application | Aluminum, Copper, Plastic, Stainless Steel, Steel |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10PL, Work Direction Left Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Disc, 7"XNH, PK25 (PN-DH)
- 3M Paper Disc Roll, 5in.dia., P220, PK4 (7000119539)
- NORTON ABRASIVES Sharpening File, Rnd Edge, AlO, Medium, PK5 (61463687180)
- PFERD 3" Tube Center Wire Wheel - .008 CS Wire, 1/2" A.H. (81543)
- SHAVIV Deburring Replacement Blade, D1 (156-00001)
- SHAVIV Round Double Edged Blade, R20 (151-29142)
- SHAVIV Deburring Replacement Blade, E200S (151-00107)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90060)
- SHAVIV Deburring Replacement Blade, E 110P (151-29039)
- SHAVIV Deburring Replacement Blade, B10S (151-29210)
- Shaviv Deburring Blades