Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 10P
Mfr # 151-29015
Zoro # G2102180
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 10P
- Material Tin
- Application Straight and Hole Edges
- Dia. (In.) 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 151-29015
- Zoro # G2102180
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Details
Item | Deburring Replacement Blade |
Type | B 10P |
Material | Tin |
Application | Straight and Hole Edges |
Description
Deburring Replacement Blade, 1EA, High Speed Steel, Straight and Hole Edges, Dia. (In.) 0.09
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x11/16" Ball End Carbide Burr 1/4 Shank (DULSD7)
- SAND-LIGHT Heavy Duty Hand Pad, 9 in L, 6 in W W/Dia, Coarse Grade (77440)
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 46G (66253049115)
- CGW ABRASIVES Grinding Whl, 3x1/8x1/4, T1, A24-R-BF (35504)
- SHAVIV Deburring Replacement Blade, B 10L (151-29095)
- SHAVIV Deburring Replacement Blade, 0.09 in. Dia (155-00252)
- SHAVIV Disposable Deburring Tool, E Series (155-00169)
- SHAVIV Deburring Tool Set, Multi-Purpose Blades (90116)
- SHAVIV Deburring Replacement Blade, B 60 (151-29027)
- SHAVIV Deburring Replacement Blade, D1 (156-00001)
- ROYAL PRODUCTS Deburring, PK10 (22120)
- Shaviv Deburring Blades