Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 10L
Mfr # 151-29095
Zoro # G2450677
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 10L
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.09 in
- Surface Application Front Hole Edge, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29095
- Zoro # G2450677
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Shank Dia. | 3/32 in |
Overall Length | 1 in |
Details
Item | Deburring Replacement Blade |
Type | B 10L |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Surface Application | Front Hole Edge, Straight Edge |
Work Direction | Left Hand |
Blade Trade Number | B10L |
Primary Material Application | Aluminum, Copper, Plastic, Steel |
Blade Material | High Speed Steel |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10L, Work Direction Left Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843596)
- CLESCO SS-008048-120A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-008048-120A6)
- NORTON CO 9" x 11" ProSand Sanding Sheet 60-Grit, PK 20 (02642)
- CONTINENTAL ABRASIVES 3" x 1/4" Wool Felt Quick Change Disc (Q-FELT30)
- SHAVIV Deburring Replacement Blade, B 20P (151-29021)
- SHAVIV Deburring Replacement Blade, E 200 (151-29040)
- SHAVIV Deburring Replacement Blade, B 70 (151-29028)
- SHAVIV Deburring Replacement Blade, E 350 (151-29044)
- SHAVIV Deburring Replacement Blade, D 82C (151-29032)
- SHAVIV Deburring Replacement Blade, UF 1 (155-00051)
- SHAVIV Deburring Replacement Blade, E 700 (151-29047)
- Shaviv Deburring Blades