Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, 0.09 in. Dia
Mfr # 155-00252
Zoro # G2271958
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B
- Material Tin
- Application For Straight Edges, Hole Edges, Cross Hole Both Edges
- Dia. (In.) 0.09 in
- Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 155-00252
- Zoro # G2271958
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Shank Dia. | 3/32 in |
Overall Length | 1 in |
Details
Item | Deburring Replacement Blade |
Type | B |
Material | Tin |
Application | For Straight Edges, Hole Edges, Cross Hole Both Edges |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Wood |
Blade Material | High Speed Steel |
Work Direction | Right Hand/Left Hand |
Surface Application | Cross Hole, Front Hole Edge, Straight Edge |
Blade Trade Number | B10P, B11P, B12P, B20P, B30P |
Description
Deburring Replacement Blade, Surface Application Cross Hole, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish TiN, Blade Trade Number B10P, B11P, B12P, B20P, B30P, Work Direction Right Hand/Left Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 10, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Wood, Product Type Deburring Replacement Blade Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Cutting and Notching Wheels (DW8757)
- WEILER 3/4" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11003)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 36 Grit (78072775481)
- ALLSOURCE Abrasive Blast Cabinet, Pressure Feed (42000)
- SHAVIV Disposable Deburring Tool, B Series (155-29181)
- SHAVIV Disposable Deburring Tool, B Series (155-29184)
- SHAVIV Deburring Replacement Blade, B 11 (151-29108)
- SHAVIV Deburring Replacement Blade, F 30 (151-29051)
- SHAVIV Deburring Replacement Blade, B 25 (151-29022)
- SHAVIV Deburring Replacement Blade, E 200P (151-29099)
- SHAVIV Deburring Replacement Blade, E 320 (151-29043)
- Shaviv Deburring Blades