Shop All Deburring Tools
Shaviv
Deburring Handle, Plastic, Steel
Mfr # 155-29057
Zoro # G2032908
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 5 in
- Series HC1
- Features Pin Vise Handle
- Handle Trade Name HandyChuck Pin Vise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-29057
- Zoro # G2032908
- Country of Origin Israel
- Category Deburring Tools
Dimensions
Overall Length | 5 in |
Details
Item | Deburring Handle |
Material | Plastic |
Series | HC1 |
Features | Pin Vise Handle |
Handle Trade Name | HandyChuck Pin Vise |
Compatible Blade Trade Letter | C50, C60 |
Description
Deburring Handle, Holder Trade Letter Not Applicable, Product Type Deburring Blade Handle, Compatible Blade Trade Letter C50, C60, Handle Trade Name HandyChuck Pin Vise, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 5 in, Features Pin Vise Handle, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P180G, AlO (66261131494)
- ZORO SELECT Disc Backup Pad, 2" dia., 30,000 Max. RPM (08834164198)
- POWERWELD 4" Stringer Bead Wheel, Stainless Steel (PWSB458SS)
- IRWIN Lenox Metal Max Die Grinder Diamond Cutoff Wheel 2"X3/8" (LEX1972917)
- SHAVIV Deburring Tool Set, Universal Box (154-00008)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00206)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90073)
- SHAVIV Deburring Tool Set, Q Series (155-29238)
- SHAVIV Deburring Tool Set, Ultrafine Finish (154-29228)
- SHAVIV Deburring Tool Set, Holds Both B, E Blades (155-29178)
- S.U.R. & R. AUTO PARTS RM21 Outside Deburring Bit (1) (SRRRM610)
- Shaviv Deburring Tools