Shop All Deburring Blades
Shaviv
Deburring Handle, Plastic, E Type
Mfr # 152-00013
Zoro # G2437675
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E
- Material Plastic
- Application For Extra Close and Tough Applications, All Dual Compund E Blades Handles
- Features Ergonomic, Extra-Close Handle, One-Click Blade Replacement
- Handle Trade Name Mango Click E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 152-00013
- Zoro # G2437675
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Overall Length | 6 in |
Details
Item | Deburring Handle |
Type | E |
Material | Plastic |
Application | For Extra Close and Tough Applications, All Dual Compund E Blades Handles |
Features | Ergonomic, Extra-Close Handle, One-Click Blade Replacement |
Handle Trade Name | Mango Click E |
Compatible Blade Trade Letter | E |
Description
Deburring Handle, Holder Trade Letter Not Applicable, Product Type Deburring Blade Handle, Compatible Blade Trade Letter E, Handle Trade Name Mango Click E, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 6 in, Features Ergonomic, Extra-Close Handle, One-Click Blade Replacement, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 80 Grit, Medium, Ceramic, XK870X (307899)
- NORTON ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 120G (63642502582)
- 3M 3M 99430 Sandpaper, 120-Grit, Fine, Aluminum Oxide, Tan (99430)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843597)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- SHAVIV Deburring Tool Set, Multi-Purpose Blades (90116)
- SHAVIV Round Double Sided Blade, R10 (151-29141)
- SHAVIV Deburring Replacement Blade, E 100C (151-29035)
- SHAVIV Deburring Tool, B Series (155-29134)
- SHAVIV Deburring Tool Set, Electrical/Telecomm (90118)
- SHAVIV Deburring Replacement Blade, US 4 (155-00175)
- Shaviv Deburring Blades