Shop All Deburring Blades
Shaviv
Deburring Handle, Plastic, A Series
Mfr # 152-00003
Zoro # G2450738
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Series A
- Features Handle Stores Blades, Long Reach
- Handle Trade Name Classic Handle A
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 152-00003
- Zoro # G2450738
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Overall Length | 4 1/4 in |
Details
Item | Deburring Handle |
Material | Plastic |
Series | A |
Features | Handle Stores Blades, Long Reach |
Handle Trade Name | Classic Handle A |
Holder Trade Letter | B, C, D, D5, E, F, FR, G, G3, G4, L, M, U |
Description
Deburring Handle, Holder Trade Letter B, C, D, D5, E, F, FR, G, G3, G4, L, M, U, Product Type Deburring Blade Handle, Compatible Blade Trade Letter Not Applicable, Handle Trade Name Classic Handle A, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 4 1/4 in, Features Handle Stores Blades, Long Reach, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 1-1/2" x 16" Stainless Steel Tube Brush (S1614)
- WIDIA Carbide Bur, Included Angle, 3/8, dbl Cut (M41467)
- SHAVIV Deburring Tool Set, Heavy-Duty Blades (155-00179)
- PFERD Coated Belt, Al/Oxd, 3/4"x18", 36 Grit, Coated, 3/4" W, 18" L, 36 Grit, Aluminum Oxide (49048)
- SHAVIV Arc Shape Finish Blade, R30 (151-29143)
- SHAVIV Deburring Replacement Blade, D1 (156-00001)
- SHAVIV Deburring Tool, E Series (155-29155)
- SHAVIV Disposable Deburring Tool, B Series (155-00165)
- SHAVIV Deburring Replacement Blade, E 100 (151-29034)
- SHAVIV Deburring Replacement Blade, C 40 (151-29029)
- COMPONENT HARDWARE Adjustble Deburring Tool With Hand Guard (DBR-1000)
- Shaviv Deburring Blades