Shop All Deburring Tools
Shaviv
Deburring Handle, Plastic
Mfr # 152-00026
Zoro # G2032917
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 5 in
- Features Extra-Close Handle
- Handle Trade Name Handle 1
- Compatible Blade Trade Letter E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 152-00026
- Zoro # G2032917
- Country of Origin Israel
- Category Deburring Tools
Dimensions
Overall Length | 5 in |
Details
Item | Deburring Handle |
Material | Plastic |
Features | Extra-Close Handle |
Handle Trade Name | Handle 1 |
Compatible Blade Trade Letter | E |
Description
Deburring Handle, Holder Trade Letter Not Applicable, Product Type Deburring Blade Handle, Compatible Blade Trade Letter E, Handle Trade Name Handle 1, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 5 in, Features Extra-Close Handle, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Disc Abrasive Flap Disc, Flat (TY27), 120Z, 7/8" (50706)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76863)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 5"x5/8" (13J514)
- MILWAUKEE TOOL 4-1/2" x 1/8" x 7/8" Grinding Wheel (Type 27) (49-94-4510)
- SHAVIV Shaviv Golden Set E (155-00259)
- SHAVIV Disposable Deburring Tool, Q Series (155-00239)
- SHAVIV Deburring Tool, HSS (155-29084)
- SHAVIV Deburring Handle, Plastic, Steel (155-29057)
- SHAVIV Deburring Tool Set, Holds Both B, E Blades (155-29178)
- SHAVIV Deburring Blade Holder, Steel, C Series (153-29001)
- CTA MANUFACTURING $EZ CHAMFER TOOL (CTA3838)
- Shaviv Deburring Tools