Shop All Deburring Blades
Shaviv
Deburring Handle, Plastic
Mfr # 152-00019
Zoro # G2437587
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application For Heavy-Duty Long-Reach Applications, All Blades B, C, D, D5, E, F, FR, G, G3. K, L, U, Burr-Bi
- Features Ergonomic, Long Reach
- Holder Trade Letter B, C, D, D5, E, F, FR, G, G3, G4, L, M, U
- Handle Trade Name Mango II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 152-00019
- Zoro # G2437587
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Overall Length | 4 1/4 in |
Details
Item | Deburring Handle |
Material | Plastic |
Application | For Heavy-Duty Long-Reach Applications, All Blades B, C, D, D5, E, F, FR, G, G3. K, L, U, Burr-Bi |
Features | Ergonomic, Long Reach |
Holder Trade Letter | B, C, D, D5, E, F, FR, G, G3, G4, L, M, U |
Handle Trade Name | Mango II |
Description
Deburring Handle, Holder Trade Letter B, C, D, D5, E, F, FR, G, G3, G4, L, M, U, Product Type Deburring Blade Handle, Compatible Blade Trade Letter Not Applicable, Handle Trade Name Mango II, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 4 1/4 in, Features Ergonomic, Long Reach, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 120SC Grit (34250)
- ARC ABRASIVES Belt Ao/X Gp 2-1/2 X 60 60, Coated, 2-1/2" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70441)
- FLEX-HONE TOOL BC20M600BC FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC20M600BC)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252912633)
- SHAVIV Hand Deburring Blade Tool Set, 10 pc (155-00251)
- SHAVIV Deburring Replacement Blade, C 40 (151-29029)
- SHAVIV Deburring Tool Set, Multi-Purpose Blades (90116)
- SHAVIV Deburring Replacement Blade, BUS2 (151-29196)
- SHAVIV Deburring Replacement Blade, B 20 (151-19019)
- SHAVIV Deburring Tool Set, Electrical/Telecomm (90118)
- SHAVIV Deburring Replacement Blade, E 100P (151-29037)
- Shaviv Deburring Blades