Shop All Deburring Blades
Shaviv
Deburring Handle, Plastic
Mfr # 152-00009
Zoro # G2437605
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B
- Material Plastic
- Application For Extra Close, Heavy-Duty Applications, All B Blades
- Features Ergonomic, Extra-Close Handle
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 152-00009
- Zoro # G2437605
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Overall Length | 4 1/4 in |
Details
Item | Deburring Handle |
Type | B |
Material | Plastic |
Application | For Extra Close, Heavy-Duty Applications, All B Blades |
Features | Ergonomic, Extra-Close Handle |
Compatible Blade Trade Letter | B |
Handle Trade Name | Mango IIB |
Description
Deburring Handle, Holder Trade Letter Not Applicable, Product Type Deburring Blade Handle, Compatible Blade Trade Letter B, Handle Trade Name Mango IIB, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 4 1/4 in, Features Ergonomic, Extra-Close Handle, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78028 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 60 Grit (78028)
- DIABLO SandNet 11-1/4 in. L X 4-3/16 in. W 220 Grit Ceramic Sanding Sheet 5 pk (DNS431220H05G)
- NORTON ABRASIVES CutOff Whl, Gemini, 6"x.035"x5/8", 10185rpm (66252809714)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775467)
- SHAVIV Disposable Deburring Tool, B Series (155-29184)
- SHAVIV Round Double Sided Blade, R10 (151-29141)
- SHAVIV Deburring Replacement Blade, E 800 (151-29018)
- SHAVIV Deburring Replacement Blade, B 30P (151-29024)
- SHAVIV Deburring Tool Set, Multi-Purpose Blades (90116)
- SHAVIV Deburring Replacement Blade, B 10C (151-29013)
- PFERD Mini File BD 5010 - for Hand Deburrer (19520)
- Shaviv Deburring Blades