Shop All Deburring Blades
Shaviv
Deburring Blade Holder, Steel, G Series
Mfr # 153-29007
Zoro # G2450939
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Series G
- Overall Length 4 1/2 in
- Holder Trade Letter G
- Compatible Blade Trade Letter G10, G20, G40C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 153-29007
- Zoro # G2450939
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Overall Length | 4 1/2 in |
Details
Item | Deburring Blade Holder |
Material | Steel |
Series | G |
Holder Trade Letter | G |
Compatible Blade Trade Letter | G10, G20, G40C |
Description
Deburring Blade Holder, Holder Trade Letter G, Product Type Deburring Blade Holder, Compatible Blade Trade Letter G10, G20, G40C, Handle Trade Name Not Applicable, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 4 1/2 in, Features Not Applicable, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- DEDECO SUNBURST 7/8" TC DISCS YELLOW 80 GRIT (A/O) 48/BX (1242)
- URREA Valve Lapping tool 1-1/8"-1-3/8" (2395)
- GATOR GRIT Gator 19 in. L X 8 in. W Aluminum Oxide Sanding Belt 40 Grit Coarse 1 pc (6243)
- SHAVIV Deburring Replacement Blade, E 750 (151-29113)
- SHAVIV Deburring Replacement Blade, E100PL (151-00022)
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- SHAVIV Deburring Replacement Blade, E 100P (151-29037)
- SHAVIV Deburring Replacement Blade, B 60 (151-29027)
- SHAVIV Deburring Replacement Blade, E 500C (151-29111)
- SHAVIV Deburring Replacement Blade, B 11 (151-29108)
- Shaviv Deburring Blades