Shop All Deburring Tools
Shaviv
Deburring Blade Holder, Steel, E Series
Mfr # 153-29004
Zoro # G2273306
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 4 1/2 in
- Series E
- Compatible Blade Trade Letter E
- Holder Trade Letter E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 153-29004
- Zoro # G2273306
- Country of Origin Israel
- Category Deburring Tools
Dimensions
Overall Length | 4 1/2 in |
Details
Item | Deburring Blade Holder |
Material | Steel |
Series | E |
Compatible Blade Trade Letter | E |
Holder Trade Letter | E |
Description
Deburring Blade Holder, Holder Trade Letter E, Product Type Deburring Blade Holder, Compatible Blade Trade Letter E, Handle Trade Name Not Applicable, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 4 1/2 in, Features Not Applicable, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Compound, Green, 1 lb. (12U096)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072746387)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #120 (280-320 Grit Scratch) Gold (P-106123)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1x1/8, A/O, Grit 60 (A013683)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90068)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90085)
- SHAVIV Disposable Deburring Tool, Q Series (155-00239)
- SHAVIV Deburring Tool Set, B Series (155-29192)
- SHAVIV Deburring Blade Holder, Steel, F Series (153-29005)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00030)
- CONTINENTAL ABRASIVES SF-1 Double Cut Arch Ball Nose Tungsten Carbide Burr (CB-SF1D)
- Shaviv Deburring Tools