Shop All Deburring Tools
Shaviv
Deburring Blade Holder, Steel, C Series
Mfr # 153-29001
Zoro # G2273315
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 4 1/2 in
- Series C
- Holder Trade Letter C
- Compatible Blade Trade Letter C40, C42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 153-29001
- Zoro # G2273315
- Country of Origin Israel
- Category Deburring Tools
Dimensions
Overall Length | 4 1/2 in |
Details
Item | Deburring Blade Holder |
Material | Steel |
Series | C |
Holder Trade Letter | C |
Compatible Blade Trade Letter | C40, C42 |
Description
Deburring Blade Holder, Holder Trade Letter C, Product Type Deburring Blade Holder, Compatible Blade Trade Letter C40, C42, Handle Trade Name Not Applicable, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 4 1/2 in, Features Not Applicable, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini Ductile, 14"x.125"x20mm (66252837843)
- HD 3MF3X24 80 341D 3 x 24 in. 80 Grit Sanding Belt (3MF3X24 80)
- DEDECO SUNBURST 2" TC 6-PLY RED 220 GRIT (A/O) 1/4" 1/UNIT (1809)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P120G, PK100 (66261131547)
- SHAVIV Deburring Tool Set (154-00045)
- SHAVIV Deburring Handle, Plastic, Steel (155-29057)
- SHAVIV Deburring Tool Set, Q Series (155-29238)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00220)
- SHAVIV Glo-Burr Blue Handle With E111 Blade (155-00270)
- SHAVIV Deburring Tool Set, E Series (155-00177)
- SHAVIV Deburring Tool Set, Plastic, HSS, w/Set B (154-29060)
- Shaviv Deburring Tools