Shop All Deburring Blades
Shaviv
Deburring Blade Holder, For M, B, E Blades
Mfr # 153-29138
Zoro # G2437876
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M, B, E
- Material Steel
- Application For B, E Blades
- Compatible Blade Trade Letter B, E
- Holder Trade Letter M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 153-29138
- Zoro # G2437876
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Overall Length | 5 in |
Details
Item | Deburring Blade Holder M |
Type | M, B, E |
Material | Steel |
Application | For B, E Blades |
Compatible Blade Trade Letter | B, E |
Holder Trade Letter | M |
Description
Deburring Blade Holder M, Holder Trade Letter M, Product Type Deburring Blade Holder, Compatible Blade Trade Letter B, E, Handle Trade Name Not Applicable, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 5 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Belt, 4" W, 36" L, 80 Grit (DCB436080S01G)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775310)
- ZORO SELECT Wire Wheel Brush, Twisted, Stainless Steel (66252839039)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046262)
- SHAVIV Deburring Blade (151-29207)
- SHAVIV Deburring Replacement Blade, E 350 (151-29044)
- SHAVIV Deburring Replacement Blade, E 700 (151-29047)
- SHAVIV Deburring Replacement Blade, B 32 (151-29025)
- SHAVIV Deburring Replacement Blade, 0.12 in. Dia (151-00114)
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- SHAVIV Deburring Replacement Blade, C 50 (151-29117)
- Shaviv Deburring Blades