Shop All Deburring Blades
Shaviv
Deburring Blade
Mfr # 151-29207
Zoro # G710865002
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Primary Material Application Steel
- Blade Material High Speed Steel
- Surface Application Straight Edge
- Work Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29207
- Zoro # G710865002
- UPC # 7290001236178
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Overall Length | 1 in |
Shank Dia. | 3/32 in |
Details
Item | Deburring Blade |
Primary Material Application | Steel |
Blade Material | High Speed Steel |
Surface Application | Straight Edge |
Work Direction | Right Hand |
Blade Trade Number | B-N1 |
Description
Deburring Blade, Surface Application Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B-N1, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 10, Primary Material Application Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Nozzle, Ceramic 3/32 In I.D. Lrg (448849)
- PASCO Sanding Disc 5-in W x 5-in L 80-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05080V8)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 40 (7000148187)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20285)
- SHAVIV Deburring Tool, B Series (155-29134)
- SHAVIV Disposable Deburring Tool, B Series (155-29184)
- SHAVIV Deburring Replacement Blade, E 200P (151-29099)
- SHAVIV Deburring Replacement Blade, B 12 (151-29016)
- SHAVIV Deburring Tool Set, for Chamfering (90117)
- SHAVIV Deburring Replacement Blade, B 30P (151-29024)
- SHAVIV Deburring Replacement Blade, F26X (151-29147)
- Shaviv Deburring Blades