Shop All Countersinks
Shaviv
Countersink
Mfr # 151-00139
Zoro # G810865018
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 1 3/4 in
- Primary Material Application Steel
- Work Direction Right Hand
- Surface Application Inner Straight Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-00139
- Zoro # G810865018
- UPC # 7296178638715
- Country of Origin Israel
- Category Countersinks
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Details
Item | Countersink |
Primary Material Application | Steel |
Work Direction | Right Hand |
Surface Application | Inner Straight Corner |
Blade Material | High Speed Steel |
Blade Trade Number | FC-20 |
Description
Countersink, Surface Application Inner Straight Corner, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number FC-20, Work Direction Right Hand, Shank Dia. 1/4 in, Overall Length 1 3/4 in, Number of Blades 1, Primary Material Application Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Digital caliper ABS- Measuring range: 100mm (412821 100)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 3" 76MM 1887 (C25097)
- ILC Replacement for Dewalt Dc9096 (DC9096 DEWALT)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L (54TN76)
- SHAVIV Shaviv Set Fr Aluminum (155-00223)
- SHAVIV Countersink (151-00137)
- SHAVIV Shaviv Set F Aluminum (155-00222)
- MELIN TOOL CO Countersink, Carbide, 100 deg., 3/16" (C6-3/16-100)
- BIG HORN 5 Piece Counter Sink Set with 3/8 Plug Cutter (13201)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L (CS-312-082X)
- Shaviv Countersinks