Shop All Countersinks
Shaviv
Countersink
Mfr # 151-00138
Zoro # G010865054
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 1 7/16 in
- Primary Material Application Steel
- Blade Material High Speed Steel
- Work Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-00138
- Zoro # G010865054
- UPC # 7296178638708
- Country of Origin Israel
- Category Countersinks
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 1 7/16 in |
Details
Item | Countersink |
Primary Material Application | Steel |
Blade Material | High Speed Steel |
Work Direction | Right Hand |
Blade Trade Number | FC-12 |
Surface Application | Inner Straight Corner |
Description
Countersink, Surface Application Inner Straight Corner, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number FC-12, Work Direction Right Hand, Shank Dia. 1/4 in, Overall Length 1 7/16 in, Number of Blades 1, Primary Material Application Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Hole Saw Set, Tungsten Carbide Grit, 9 pcs (02955)
- DRILL AMERICA #3 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3HEX)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 10.5" H (53RH48)
- EAGLE TAPTEK CUTTING TOOLS 9/16 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-036-I)
- SHAVIV Countersink (151-00137)
- SHAVIV Shaviv Set F Aluminum (155-00222)
- SHAVIV Shaviv Set Fr Aluminum (155-00223)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (21MK98)
- KEO Countersink, 3 FL, 60 deg, 1-1/4in, HSS, TiN (51256-TIN)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 6 (HS6-1/4-120)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/2, HSS (21ML07)
- Shaviv Countersinks