Shop All Countersinks
Shaviv
Countersink
Mfr # 151-00137
Zoro # G510865073
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 1 9/16 in
- Primary Material Application Steel
- Blade Material High Speed Steel
- Blade Trade Number FC-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-00137
- Zoro # G510865073
- UPC # 7296178638692
- Country of Origin Israel
- Category Countersinks
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 1 9/16 in |
Details
Item | Countersink |
Primary Material Application | Steel |
Blade Material | High Speed Steel |
Blade Trade Number | FC-16 |
Work Direction | Right Hand |
Surface Application | Inner Straight Corner |
Description
Countersink, Surface Application Inner Straight Corner, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number FC-16, Work Direction Right Hand, Shank Dia. 1/4 in, Overall Length 1 9/16 in, Number of Blades 1, Primary Material Application Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 1-3/16 (C20698)
- VAUGHAN Supreme 10-1/2 in. Handle for 2-4 lb. Oval Eye Hand Drill Hammer (630-32)
- DEWALT 6" 4/6TPI Recip Blade-5PK (DWAFV466)
- WESTWARD Mag. Socket Holder, Twist to Lock, 3/8 In. (5WXR5)
- SHAVIV Shaviv Set F Aluminum (155-00222)
- SHAVIV Shaviv Set Fr Aluminum (155-00223)
- M.A. FORD 5/16 X 1/2 X 2 Ball Xr E (79062504)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 6 (C6-3/16-82)
- MELIN TOOL CO Countersink, Hss, 100 deg., 1/2", Number of Flutes: 6 (HS6-1/2-100)
- BIG HORN # 5 Complete Countersink W/Taper Drill W. L. Fuller C5M (18900)
- WALTER SURFACE TECHNOLOGIES 5/8-82 Deg Vp Countersink (01U010)
- Shaviv Countersinks