Shop All Deburring Blades
Shaviv
Arc Shape Finish Blade, R30
Mfr # 151-29143
Zoro # G2015959
Sold in multiples of 10 for $106.90
$106.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type R30
- Material High Speed Steel
- Application For Finish on Materials up to 0.63 in
- Work Direction Right Hand/Left Hand
- Surface Application Sheet, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 151-29143
- Zoro # G2015959
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Overall Length | 3/4 in |
Details
Item | Arc Shape Finish Blade |
Type | R30 |
Material | High Speed Steel |
Application | For Finish on Materials up to 0.63 in |
Work Direction | Right Hand/Left Hand |
Surface Application | Sheet, Straight Edge |
Blade Material | High Speed Steel |
Primary Material Application | Aluminum, Copper, Plastic, Stainless Steel, Steel |
Blade Trade Number | R30 |
Description
Arc Shape Finish Blade, Surface Application Sheet, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number R30, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 3/4 in, Number of Blades 2, Primary Material Application Aluminum, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100046325)
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- METABO Flexiamant Depressed Center Wheel, 412 dia x 14 Thk, 78 in, A24N Grit, Aluminum Oxide Abra (616726000)
- MIRKA Backup Pad 1.25" Psa Hard Twist Lock (1125H-R)
- SHAVIV Deburring Replacement Blade, B 12P (151-19017)
- SHAVIV Disposable Deburring Tool, B Series (155-29184)
- SHAVIV Deburring Replacement Blade, C 50 (151-29117)
- SHAVIV Round Double Edged Blade, R20 (151-29142)
- SHAVIV Deburring Replacement Blade, E 250 (151-29106)
- SHAVIV Ub3 Mini Deburrng 2Pc Set (155-29082)
- SHAVIV Deburring Replacement Blade, E 100 (151-29034)
- Shaviv Deburring Blades