Shop All Welding Screens
Shaver Industries
Weld Screen, 5.5 ft H, 20 ft W, Yellow
Mfr # 628242430159
Zoro # G207979328
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Screen Material Coating PVC
- Window Height 5.5 ft
- Frame Tube Size 2 1/2 in
- Overall Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaver Industries
- MFR # 628242430159
- Zoro # G207979328
- UPC # 628242430159
- Country of Origin Canada
- Category Welding Screens
Dimensions
Window Height | 5.5 ft |
Frame Tube Size | 2 1/2 in |
Overall Width | 20 ft |
Overall Depth | 4 1/2 in |
Window Width | 20 ft |
Overall Height | 5 1/2 ft |
Screen Width | 20 ft |
Window Dimensions | 5.5 ft H x 20 ft W |
Details
Item | Weld Screen |
Color | Yellow |
Screen Material Coating | PVC |
Resistance Properties | UV Inhibitor |
Screen Material Color | Yellow |
Screen Material Thickness | 0.36 mm |
Features | Bright Yellow Posts Increase Visibility in the Workplace, Curtains are 100% Replaceable If Any Damage Occurs |
coating-material | PVC - PVC |
Screen Material Weight | 13 oz/sq yd |
Standards | CPAI-84 |
Opacity | Tinted Transparent |
Maximum Temperature | 140 Degrees F |
Includes | Fiberglass Windbars, J-hooks for Mounting, Mounting Brackets, Spring-Tensioned Roller |
Screen Material | PVC |
Description
Weld Screen, Frame Tube Size 2 1/2 in, Opacity Tinted Transparent, Screen Material PVC, Screen Material Coating PVC, Maximum Temperature 140 Degrees F, Overall Height 5 1/2 ft, Overall Width 20 ft, Screen Material Color Yellow, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height 5.5 ft, Window Width 20 ft, Standards CPAI-84, Resistance Properties UV Inhibitor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 100A, PK5 (219683)
- HECK INDUSTRIES Bench Beveler, 1/2 HP, 110V (VA-400)
- WELLER 0.118In 3.00Mm For Wta50 Tweezers (T0054414699)
- BLUE DEMON Carbon Stl AC, Weld Electrode, 3/16", 50lb. (E6011-316-50)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Green (628242430166)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Blue (628242430142)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Orange (628242430135)
- HI TEMP Welding Pipe Wrap, 8 in. W, 4 ft., Pink (P51-8X48-PLW)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (332-6X10)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534HD-6X10)
- ZORO SELECT Welding Screen, 8 ft. W, 6 ft., Gray (22RN76)
- Shaver Industries Welding Screens