Shop All Welding Screens
Shaver Industries
Weld Screen, 5.5 ft H, 20 ft W, Orange
Mfr # 628242430135
Zoro # G507979295
product price: $1,214.99
/ea
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CPAI-84
- Overall Height 5 1/2 ft
- Screen Material Coating PVC
- Screen Material Color Orange
- Window Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaver Industries
- MFR # 628242430135
- Zoro # G507979295
- UPC # 628242430135
- Country of Origin Canada
- Category Welding Screens
Dimensions
Overall Height | 5 1/2 ft |
Window Width | 20 ft |
Frame Tube Size | 2 1/2 in |
Overall Depth | 4 1/2 in |
Window Dimensions | 5.5 ft H x 20 ft W |
Window Height | 5.5 ft |
Screen Width | 20 ft |
Overall Width | 20 ft |
Details
Item | Weld Screen |
Standards | CPAI-84 |
Screen Material Coating | PVC |
Screen Material Color | Orange |
Screen Material | PVC |
Features | Bright Yellow Posts Increase Visibility in the Workplace, Curtains are 100% Replaceable If Any Damage Occurs |
Screen Material Thickness | 0.36 mm |
Screen Material Weight | 13 oz/sq yd |
Color | Orange |
coating-material | PVC - PVC |
Includes | Fiberglass Windbars, J-hooks for Mounting, Mounting Brackets, Spring-Tensioned Roller |
Maximum Temperature | 140 Degrees F |
Resistance Properties | UV Inhibitor |
Opacity | Tinted Transparent |
Description
Weld Screen, Frame Tube Size 2 1/2 in, Opacity Tinted Transparent, Screen Material PVC, Screen Material Coating PVC, Maximum Temperature 140 Degrees F, Overall Height 5 1/2 ft, Overall Width 20 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height 5.5 ft, Window Width 20 ft, Standards CPAI-84, Resistance Properties UV Inhibitor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Torch Head Jumbo Flame (361473)
- AMERICAN BEAUTY TOOLS Soldering Iron, 75w, 1/4 In, 930 F (3125-75)
- PARKER TORCHOLOGY Standard Collet, 1/8" (WP9/WP20) (13N24)
- KING TOOL Flat Metal Soapstone Holder w/ 4 Stones (KFH04C-00)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Green (628242430166)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Yellow (628242430159)
- HI TEMP Welding Pad, 12 in. W, 14 in., 1 in., Red (R51-12X14X1-P)
- STEINER Welding Strip Curtain, 6 x 8 ft., Blue, PVC (83412B)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- TMI Replacement 12" x 12' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP19)
- STEINER Welding Strip Curtain, 6 x 6 ft, Amber, PVC (83411)
- Shaver Industries Welding Screens