Shop All Welding Screens
Shaver Industries
Weld Screen, 5.5 ft H, 20 ft W, Green
Mfr # 628242430166
Zoro # G107979329
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bright Yellow Posts Increase Visibility in the Workplace, Curtains are 100% Replaceable If Any Damage Occurs
- Color Green
- Screen Material Weight 13 oz/sq yd
- Includes Fiberglass Windbars, J-hooks for Mounting, Mounting Brackets, Spring-Tensioned Roller
- Overall Depth 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaver Industries
- MFR # 628242430166
- Zoro # G107979329
- UPC # 628242430166
- Country of Origin Canada
- Category Welding Screens
Dimensions
Overall Depth | 4 1/2 in |
Window Width | 20 ft |
Window Height | 5.5 ft |
Overall Width | 20 ft |
Overall Height | 5 1/2 ft |
Frame Tube Size | 2 1/2 in |
Screen Width | 20 ft |
Window Dimensions | 5.5 ft H x 20 ft W |
Details
Item | Weld Screen |
Features | Bright Yellow Posts Increase Visibility in the Workplace, Curtains are 100% Replaceable If Any Damage Occurs |
Color | Green |
Screen Material Weight | 13 oz/sq yd |
Includes | Fiberglass Windbars, J-hooks for Mounting, Mounting Brackets, Spring-Tensioned Roller |
Standards | CPAI-84 |
Screen Material Coating | PVC |
Screen Material Thickness | 0.36 mm |
Maximum Temperature | 140 Degrees F |
coating-material | PVC - PVC |
Screen Material Color | Green |
Resistance Properties | UV Inhibitor |
Screen Material | PVC |
Opacity | Tinted Transparent |
Description
Weld Screen, Frame Tube Size 2 1/2 in, Opacity Tinted Transparent, Screen Material PVC, Screen Material Coating PVC, Maximum Temperature 140 Degrees F, Overall Height 5 1/2 ft, Overall Width 20 ft, Screen Material Color Green, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height 5.5 ft, Window Width 20 ft, Standards CPAI-84, Resistance Properties UV Inhibitor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 1-101-0, Acetylene (6700-2410)
- SMITH EQUIPMENT Cutting Torch, Cuts Up to 12 In, 21 In L (SC229)
- TURBOTORCH Replaceable Tip End, 4T Size, Brass (0386-1068)
- WELLER Soldering Screwdriver Tip, 1/16In (PTA7)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Blue (628242430142)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Orange (628242430135)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Yellow (628242430159)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Yellow (334-60-25GR)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Ylw Org (22RN57)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Blue (22RN77)
- TMI Welding Curtain Roll, Yellow, 5x75 ft. (WRR53-05-075)
- Shaver Industries Welding Screens