Shop All Welding Screens
Shaver Industries
Weld Screen, 5.5 ft H, 20 ft W, Blue
Mfr # 628242430142
Zoro # G407979326
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 4 1/2 in
- Maximum Temperature 140 Degrees F
- Overall Width 20 ft
- Screen Material Thickness 0.36 mm
- Window Height 5.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaver Industries
- MFR # 628242430142
- Zoro # G407979326
- UPC # 628242430142
- Country of Origin Canada
- Category Welding Screens
Dimensions
Overall Depth | 4 1/2 in |
Overall Width | 20 ft |
Window Height | 5.5 ft |
Frame Tube Size | 2 1/2 in |
Window Width | 20 ft |
Overall Height | 5 1/2 ft |
Window Dimensions | 5.5 ft H x 20 ft W |
Screen Width | 20 ft |
Details
Item | Weld Screen |
Maximum Temperature | 140 Degrees F |
Screen Material Thickness | 0.36 mm |
Resistance Properties | UV Inhibitor |
Screen Material Coating | PVC |
Features | Bright Yellow Posts Increase Visibility in the Workplace, Curtains are 100% Replaceable If Any Damage Occurs |
Screen Material Color | Blue |
Opacity | Tinted Transparent |
coating-material | PVC - PVC |
Standards | CPAI-84 |
Color | Blue |
Includes | Fiberglass Windbars, J-hooks for Mounting, Mounting Brackets, Spring-Tensioned Roller |
Screen Material | PVC |
Screen Material Weight | 13 oz/sq yd |
Description
Weld Screen, Frame Tube Size 2 1/2 in, Opacity Tinted Transparent, Screen Material PVC, Screen Material Coating PVC, Maximum Temperature 140 Degrees F, Overall Height 5 1/2 ft, Overall Width 20 ft, Screen Material Color Blue, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height 5.5 ft, Window Width 20 ft, Standards CPAI-84, Resistance Properties UV Inhibitor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #00 (SC50-00)
- MILLER ELECTRIC Handle Knurled (H-200)
- WELLER Glass Tube For Ds80 Desolder Pencil 4 (T0051360599)
- VICTOR Brazing Nozzle (0387-0039)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Yellow (628242430159)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Green (628242430166)
- HI TEMP Welding Curtain, 8 ft. W, 10 ft., Orange (O51-8X10-20-B)
- STEINER Welding Screen, 6 ft. W, 4 ft., Olive (501HD-4X6)
- HI TEMP Welding Curtain, 147.6 ftW, 5.08 ft, Orange (O51-61-20)
- HI TEMP Welding Pad, 24 in. W, 6 ft., 1 in., Red (R51-24X72X1-P)
- STEINER Pipe Mounting System, For 2 In Dia Pipes (47301)
- Shaver Industries Welding Screens