Shop All Cable Supports
Shaver Industries
J-Hook, 3.5" H, 4" L, Black, Steel
Mfr # 628242430234
Zoro # G507731817
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Overall Length 4 in
- Includes (4) Self-Tapping Screws
- Overall Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaver Industries
- MFR # 628242430234
- Zoro # G507731817
- UPC # 628242430234
- Country of Origin Canada
- Category Cable Supports
Dimensions
Overall Length | 4 in |
Overall Height | 3.5 in |
Overall Width | 2.3 in |
Details
Item | J-Hooks |
Color | Black |
Material | Steel |
Includes | (4) Self-Tapping Screws |
Product Type | J-Hook |
Compatible with Manufacturer Model Number | 628242430135, 628242430142, 628242430159, 628242430166 |
Compatible with Brand | RollTect |
Compatible Manufacturer Part Number | 628242430135, 628242430142, 628242430159, 628242430166 |
Compatible with Manufacturer Part Number | 628242430135, 628242430142, 628242430159, 628242430166 |
Compatible with Manufacturer Model Number [NEW] | 628242430135, 628242430142, 628242430159, 628242430166 |
Compatible Manufacturer Model Number | 628242430135, 628242430142, 628242430159, 628242430166 |
For Use with Mfr. Model Number | 628242430135, 628242430142, 628242430159, 628242430166 |
For Use With Mfr. Model Number | 628242430135, 628242430142, 628242430159, 628242430166 |
Description
J-Hooks, Product Type J-Hook, Overall Height 3.5 in, Overall Length 4 in, Includes (4) Self-Tapping Screws, Color Black, Compatible with Brand RollTect, Compatible with Grainger Part Number 797UH5, 797UH6, 797UH7, 797UH8,, Compatible with Manufacturer Model Number 628242430135, 628242430142, 628242430159, 628242430166, Material Steel, Overall Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Red, 240V (20C856)
- JR PRODUCTS 12V FURNITURE SWITCH, BLACK(USED FOR ELECTRIC RECLINING CHAIRS AND SOF (13925)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- NVENT CADDY J-Hook to Threaded Rod (CAT21HP4Z34)
- EASYLIFE TECH Cable Management Kit 10 Ft Brown 0.98 x 0.63 x 30 inch (71660A-0.76 KIT)
- WINNIE INDUSTRIES 1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK (WJH21MAG)
- NVENT CADDY J-Hook, Cat HP, Pre-Galvanized, 4in Diameter, 60lb Static Load (CAT64HP)
- NVENT CADDY J-Hook, 2 in. 1/8 Thru 1/4 in. (CAT32HP24SM)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- GARDNER BENDER Snapshot MultiCable Staple, Polypropylene (MCS-20W)
- Shaver Industries Cable Supports