Shop All Vapor Tight Fixtures
This Product is Discontinued
Shat-R-Shield
Vapor Tight Fixture, LED, 22"L, 70W (Discontinued)
Mfr # 70W LED VAPOR TIGHT FIXTURE
Zoro # G0397008
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type LED
- Lamp Watts 70
- Fixture Wattage 70
- Voltage 120/277V
- Housing Material Thermal Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # 70W LED VAPOR TIGHT FIXTURE
- Zoro # G0397008
- UPC # 726585775811
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Nominal Height | 6 in |
Height | 6" |
Nominal Width | 7 in |
Nominal Length | 2 ft |
Length | 22" |
Width | 7" |
Overall Length | 22 1/4 in |
Overall Width | 22 1/4 in |
Overall Height | 5 3/8 in |
Description
2 ft, Lens Shape Flat, 5000K, 7,000 lm, 100 lm/W, Max. Fixture Wattage 70 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For T8, Bulb Included Yes, Dimmable Yes, Vaportite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.