Shop All Fluorescent Light Bulbs
Shat-R-Shield
SHAT-R-SHIELD 75W, T12 Linear Fluorescent Light Bulb
Mfr # F96T12 Neutral Deluxe
Zoro # G4579766
product price: $24.19
/ea
Sold in multiples of 15 for $362.85
Item requires special delivery charges. A $3.33 per item surcharge will be applied.
$362.85
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Single Pin (Fa8)
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 75W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # F96T12 Neutral Deluxe
- Zoro # G4579766
- UPC # 726585400829
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 96" |
Max. Overall Bulb Length | 96" |
Light Bulb Dia. | 1-1/2" |
Overall Length | 96 in |
Nominal Length | 8 ft |
Bulb Dia. | 1 1/2 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 88, Color Temperature 3500K, Lumens 5,000 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 75 W, Voltage Ballast Dependent, Standards ASME, CFIA Regulations, Meets 2012 Lighting Legislation Energy Standards, OSHA, UL Listed and NSF Certified and FDA Approved, Bulb Start Type Instant, High Output No, Overall Length 96 in, Rated Life 14,000 hr
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CO, HI, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wet Location Remote Head, 4-1/4" L, LED (ERE GY SGL WP SQ M12)
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- PERFECT HOLIDAY Perfect Holiday CTR-600WW 600 LED Curtain Light; Warm White (CTR-600WW)
- ILC Replacement for Green Energy Ar70 50W 12V SP replacement light bulb lamp (AR70 50W 12V SP GREEN ENERGY)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 Linear Fluorescent Light Bulb (F32T8/TL950/ALTO)
- SHAT-R-SHIELD SHAT-R-SHIELD 14W, T3 Screw-In Fluorescent Light Bulb (CFL-EL 14W/MINI TWIST/27K)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 U-Shaped Fluorescent Light Bulb (FB32T8/TL841/6/ALTO)
- SHAT-R-SHIELD Fluorescent, T8, 32W, 3000K, PK30 (46527)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 Linear Fluorescent Light Bulb (F40T12 CW Supreme)
- SHAT-R-SHIELD Fluorescent, 14W, T5, 3000K, PK40 (79520)
- GE LAMPS GE LIGHTING 55W, T5 PL Plug-In Fluorescent Light Bulb (F55BX/840)
- Shat-R-Shield Fluorescent Light Bulbs