Shop All Fluorescent Light Bulbs
Shat-R-Shield
SHAT-R-SHIELD 75W, T12 Linear Fluorescent Light Bulb
Mfr # F96T12 CW Supreme
Zoro # G4545624
product price: $30.55
/ea
Sold in multiples of 15 for $458.25
Item requires special delivery charges. A $3.33 per item surcharge will be applied.
$458.25
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Single Pin (Fa8)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 75W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # F96T12 CW Supreme
- Zoro # G4545624
- UPC # 726585400836
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 96" |
Max Overall Bulb Length | 96" |
Light Bulb Dia. | 1-1/2" |
Overall Length | 96 in |
Nominal Length | 8 ft |
Bulb Dia. | 1 1/2 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 89, Color Temperature 4100K, Lumens 5,000 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 75 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Bulb Start Type Instant, High Output No, Overall Length 96 in, Rated Life 12,000 hr, Maximum Operating Temperature 150 Degrees F
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CO, HI, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 300 Lumens, 4PK (862771)
- SCHNEIDER ELECTRIC LED, Miniature Bayonet (BA9s) (DL1CJ0241)
- ILC Replacement for GE General Electric G.E 15921 replacement light bulb lamp (15921 GE GENERAL ELECTRIC G.E)
- JESCO 8 ft Power Cord for SG-LED/SGA-LED (SG-PC96-W)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8/ADV841, 4100K, PK30 (46548)
- SHAT-R-SHIELD Fluorescent, 14W, T5, 3000K, PK40 (79520)
- SHAT-R-SHIELD Fluorescent, 24", 17W, T8, 4100K, PK30 (20540)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 U-Shaped Fluorescent Light Bulb (FB32T8/TL835/6/ALTO)
- SHAT-R-SHIELD Fluorescent, T8, 32W, 3000K, PK30 (46527)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 Linear Fluorescent Light Bulb (F40T12 Neutral Deluxe)
- ILC Replacement for Eiko Dt55/65/rs replacement light bulb lamp (DT55/65/RS EIKO)
- Shat-R-Shield Fluorescent Light Bulbs