Shop All Fluorescent Light Bulbs
Shat-R-Shield
SHAT-R-SHIELD 49W, T5 Linear Fluorescent Light Bulb
Mfr # F54T5850/HO/ALTO 49WATT
Zoro # G5137903
original price:
$30.99
12% off
new price: $27.19
/ea
Sold in multiples of 40 for $1,087.60
$1,087.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance 5000K and Above, Daylight
- Wattage Equivalency 49W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # F54T5850/HO/ALTO 49WATT
- Zoro # G5137903
- UPC # 726585825530
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 46" |
Max. Overall Bulb Length | 46" |
Nominal Length | 4 ft |
Overall Length | 46 in |
Bulb Dia. | 3/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 5000K, Lumens 4,800 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 49 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Program, High Output Yes, Overall Length 46 in, Rated Life 30,000 hr
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For WAGNER 1156 INCANDESCENT S 10PK (10PAK:WW-5WEU-1)
- ILC Replacement for American DJ Funnel replacement light bulb lamp (FUNNEL AMERICAN DJ)
- SATCO 100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V (S4427)
- PROSKIT Foldable Stand Magnifier, 2D, 1.5X (902-240)
- SHAT-R-SHIELD SHAT-R-SHIELD 49W, T5 Linear Fluorescent Light Bulb (F54T5841/HO/ALTO 49WATT)
- SHAT-R-SHIELD SHAT-R-SHIELD 110W, T12 Linear Fluorescent Light Bulb (F96T12/CW/HO-O/ALTO/TSC)
- SHAT-R-SHIELD SHAT-R-SHIELD 28W, T8 Linear Fluorescent Light Bulb (F32T8 ADV850/EW/ALTO 28WATT)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 Linear Fluorescent Light Bulb (F32T8TL/941/HV/ALTO)
- SHAT-R-SHIELD Fluorescent, 3', 30W, T12 CW, 4100K, PK30 (28018)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 Linear Fluorescent Light Bulb (F32T8/TL950/ALTO)
- ILC Replacement for PHILIPS FB31T8/TL841/ALTO (FB31T8/TL841/ALTO PHILIPS)
- Shat-R-Shield Fluorescent Light Bulbs