Shop All HID Light Bulbs
Shat-R-Shield
SHAT-R-SHIELD 400W, BT37 Metal Halide HID Light Bulb
Mfr # 93803H
Zoro # G4114783
product price: $84.55
/ea
Sold in multiples of 6 for $507.30
Free Shipping & Returns
$507.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type High Output
- Bulb Technology Metal Halide
- Standards Meets 2012 Lighting Legislation Energy Standards
- Average Bulb Life 20,000 hr.
- Bulb Color Temp. 3600K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # 93803H
- Zoro # G4114783
- UPC # 726585938001
- Country of Origin Mexico
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 14" |
Max Overall Bulb Length | 14" |
Light Bulb Dia. | 4-39/64" |
Overall Length | 11 1/2 in |
Bulb Dia. | 4 5/8 in |
Description
Metal Halide HID Bulb, Bulb Base Type Mogul Screw (EX39), Bulb Dia. 4 5/8 in, Bulb Housing Glass, Bulb Shape BT37, Color Rendering Index 65, Color Temperature 3600K, Lumens 40,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant Yes, Voltage 120-277V, Watts 400 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M59/O, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K (S28547)
- HHIP 5 Watt Waterproof LED Universal Arm Work Light (8401-0463)
- NITECORE MH12 v2 1200 Lumen USB-C Rechargeable Flashlight with 5000mAh Battery (MH12 V2)
- BRITA BRITA LONGLAST FLTR 2PK (36244)
- SHAT-R-SHIELD SHAT-R-SHIELD 250W, ED28 Metal Halide HID Light Bulb (M250 BU/ED28)
- ILC Replacement for GE General Electric G.E 69163 replacement light bulb lamp (69163 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Christie DS Plus 6K Bare Lamp Only replacement light bulb lamp (DS PLUS 6K BARE LAMP ONLY CHRISTIE)
- GE LAMPS GE LIGHTING 20W, MR16 Ceramic Metal Halide HID Light Bulb (CMH20/MR16/830/SP)
- ILB GOLD Light, 467308 Hid High Intensity Discharge Sodium Ed Shape (467308)
- ILC Replacement for Efos 320-60651 replacement light bulb lamp (320-60651 EFOS)
- ILC Replacement for Green Energy 40303 replacement light bulb lamp (40303 GREEN ENERGY)
- Shat-R-Shield HID Light Bulbs