Shop All Fluorescent Light Bulbs
Shat-R-Shield
SHAT-R-SHIELD 32W, T8 Linear Fluorescent Light Bulb
Mfr # F32T8TL/941/HV/ALTO
Zoro # G4249926
product price: $16.45
/ea
Sold in multiples of 30 for $493.50
$493.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 31W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # F32T8TL/941/HV/ALTO
- Zoro # G4249926
- UPC # 726585465460
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 48" |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 36,000 hr, Trade Number F32T8/TL941/Alto, Bulb Dia. 1 in, Dimmable No, Light Color White
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CA, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Light Solar Motion Led 120L (12539)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Green Energy, J120/130V-200W L (J120/130V-200W L)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-Ba15D (SOCKET-BA15D)
- HALO Reflector, 999 4" (999W)
- SHAT-R-SHIELD SHAT-R-SHIELD 28W, T8 Linear Fluorescent Light Bulb (F32T8 ADV850/EW/ALTO 28WATT)
- SHAT-R-SHIELD SHAT-R-SHIELD 75W, T12 Linear Fluorescent Light Bulb (F96T12 CW Supreme)
- SHAT-R-SHIELD Fluorescent, 28W, T5, 4100K, PK40 (73541S)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 U-Shaped Fluorescent Light Bulb (FB32T8/TL835/6/ALTO)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 Linear Fluorescent Light Bulb (F32T8/TL950/ALTO)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 4100K, Med Bi, PK30 (46546S)
- ILC Replacement for Sylvania Cf30el/twist/827/rp replacement light bulb lamp (CF30EL/TWIST/827/RP SYLVANIA)
- Shat-R-Shield Fluorescent Light Bulbs