Shop All Fluorescent Light Bulbs
Shat-R-Shield
SHAT-R-SHIELD 28W, T8 Linear Fluorescent Light Bulb
Mfr # F32T8 ADV850/EW/ALTO 28WATT
Zoro # G5137946
product price: $25.35
/ea
Sold in multiples of 30 for $760.50
$760.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance 5000K and Above, Daylight
- Wattage Equivalency 28W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # F32T8 ADV850/EW/ALTO 28WATT
- Zoro # G5137946
- UPC # 726585465569
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 2,675 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 28 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in, Rated Life 44,000 hr
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENUE LIGHTING Outdoor Wall Mount (AV9887-BLK)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 50Er30 (50ER30)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated (RA19L1600C50-1B)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6-230V (6S6-230V)
- SHAT-R-SHIELD Fluorescent, 14W, T5, 3000K, PK40 (79520)
- SHAT-R-SHIELD Fluorescent, 3', 30W, T12 CW, 4100K, PK30 (28018)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 Linear Fluorescent Light Bulb (F40T12 CW Supreme)
- SHAT-R-SHIELD SHAT-R-SHIELD 14W, T3 Screw-In Fluorescent Light Bulb (CFL-EL 14W/MINI TWIST/27K)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8/ADV841, 4100K, PK30 (46548)
- SHAT-R-SHIELD Fluorescent, 24", 17W, T8, 4100K, PK30 (20540)
- ILC Replacement for Halco Fo28/830/xp/ss/eco replacement light bulb lamp, 36PK (FO28/830/XP/SS/ECO HALCO)
- Shat-R-Shield Fluorescent Light Bulbs