Shop All HID Light Bulbs
Shat-R-Shield
SHAT-R-SHIELD 250W, ED28 Metal Halide HID Light Bulb
Mfr # M250 BU/ED28
Zoro # G0084196
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 13,700 lm
- Bulb Color Temp. 4000K
- Average Bulb Life 10,000 hr.
- Bulb Technology Metal Halide
- Bulb Type High Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shat-R-Shield
- MFR # M250 BU/ED28
- Zoro # G0084196
- UPC # 726585906048
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 8-1/4" |
Light Bulb Dia. | 3-1/2" |
Max Overall Bulb Length | 8-1/4" |
Overall Length | 8 1/4 in |
Bulb Dia. | 3 1/2 in |
Description
Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4000K, Lumens 13,700 lm, Light Technology Metal Halide, Overall Length 8 1/4 in, Shatter-Resistant Yes, Voltage 120-277V, Watts 250 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code M58, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Vertical Base Up +/-15 Degrees , Rough Service No
Restrictions
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAITS LED Blue Crane Safety Light - 18w (20260011)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL865/ALTO 30PK)
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- MAXXIMA LED Neutral White Downlight 750 Lumens (MRL-41250RNW-A)
- SHAT-R-SHIELD SHAT-R-SHIELD 400W, BT37 Metal Halide HID Light Bulb (93803H)
- ILC Replacement for ORC Xm3000h/vc replacement light bulb lamp (XM3000H/VC ORC)
- ILC Replacement for Sylvania Lol-it HSD 300w/80/p28 replacement light bulb lamp (LOL-IT HSD 300W/80/P28 SYLVANIA)
- ILC Replacement for Bulbrite Jc20xe/12 replacement light bulb lamp (JC20XE/12 BULBRITE)
- ILC Replacement For BATTERIES AND LIGHT BULBS HPW125WT (WW-LQCT-8)
- ILC Replacement for Norman Lamps Cdm35/t6/830 replacement light bulb lamp (CDM35/T6/830 NORMAN LAMPS)
- ILC Replacement for Iwasaki Hf1000bpd-e39/41r replacement light bulb lamp (HF1000BPD-E39/41R IWASAKI)
- Shat-R-Shield HID Light Bulbs