Shop All Fluorescent Light Bulbs
Shat-R-Shield
SHAT-R-SHIELD 110W, T12 Linear Fluorescent Light Bulb
Mfr # F96T12/CW/HO-O/ALTO/TSC
Zoro # G5137885
product price: $39.39
/ea
Sold in multiples of 15 for $590.85
Item requires special delivery charges. A $3.33 per item surcharge will be applied.
$590.85
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Recessed Double Contact (R17d)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 110W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # F96T12/CW/HO-O/ALTO/TSC
- Zoro # G5137885
- UPC # 726585845637
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/2" |
Max Overall Bulb Length | 96" |
Max. Overall Bulb Length | 96" |
Nominal Length | 8 ft |
Bulb Dia. | 1 1/2 in |
Overall Length | 96 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 62, Color Temperature 4100K, Lumens 8,800 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 110 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 96 in, Rated Life 14,000 hr
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: NV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE BULB CFL MNI TWST 18W4PK (37949)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- ILC Replacement for American Ultraviolet American Water Service PT8 replacement light bulb lamp (AMERICAN WATER SERVICE PT8 AMERICAN ULTRAVIOLET)
- STREAMLIGHT STREAMLIGHT 80/25/6 Lumens, LED Green Headlamp (61051)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 Linear Fluorescent Light Bulb (F32T8/TL950/ALTO)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb (FB40/T12/CWSupreme/6 12PK)
- SHAT-R-SHIELD Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (46544)
- SHAT-R-SHIELD SHAT-R-SHIELD 75W, T12 Linear Fluorescent Light Bulb (F96T12 CW Supreme)
- SHAT-R-SHIELD Fluorescent, 59 W, T8, Single Pin (Fa8) (43538)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 5000K, PK30 (46238G)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Eiko 15501 (15501)
- Shat-R-Shield Fluorescent Light Bulbs