Shop All Outdoor Lighting Accessories
Shat-R-Shield
Mounting Bracket, 4-1/2" L x 2" W
Mfr # FX110HYWNKIT
Zoro # G4420978
original price:
$139.27
5% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 090HY50STFRVLN000001, 045HY50STFRVLN000001
- Width 2 in
- Warranty 5 yr
- Height 5 in
- Temp. Range -30 Degrees to 45 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # FX110HYWNKIT
- Zoro # G4420978
- UPC # 726585672554
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Width | 2 in |
Height | 5 in |
Length | 4 1/2 in |
Details
Item | Mounting Bracket |
For Use With | 090HY50STFRVLN000001, 045HY50STFRVLN000001 |
Warranty | 5 yr |
Temp. Range | -30 Degrees to 45 Degrees C |
Housing Finish | Unfinished |
Housing Material | Stainless Steel |
Accessory Type | Mounting Bracket |
Description
Mounting Bracket, For Use With 090HY50STFRVLN000001, 045HY50STFRVLN000001, Height 5 in, Width 2 in, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Pull Chain White Knob (60319)
- LEVITON Lampholder, Clear (23452-B)
- PRINCETON TEC PRINCETON TEC 60 Lumens, LED Black Headlamp (QUAD-TAC-BK)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- HALO Halo Undercab 4 Cct + Usb 24" Wht (HU30BSC24P)
- METALUX Ep3 3 Lmp, 2'X4' Par, 18 Cell, Semi, T8 (2EP3GX-332S36I-UNV-EB81-U)
- W F HARRIS LIGHTING Hood, Snap-On, White (400-W)
- LAMPLIGHT TIKI Island King Black Metal 65 in. Large Flame Outdoor Torch 1 pc (1120089)
- HALO Halo Undercab 4 Cct + Pir 18" Wht (HU30ADV18P)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- ACCLAIM LIGHTING Flange Base, Black (C2403BK)
- Shat-R-Shield Outdoor Lighting Accessories