Shop All Outdoor Lighting Accessories
Shat-R-Shield
Mounting Bracket, 4-1/2" L x 2" W
Mfr # FX100FLKIT
Zoro # G4420917
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 090HY50STFRVLN000001, 045HY50STFRVLN000001
- Temp. Range -30 Degrees to 45 Degrees C
- Width 2 in
- Length 4 1/2 in
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # FX100FLKIT
- Zoro # G4420917
- UPC # 726585764990
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Width | 2 in |
Length | 4 1/2 in |
Height | 5 in |
Details
Item | Mounting Bracket |
For Use With | 090HY50STFRVLN000001, 045HY50STFRVLN000001 |
Temp. Range | -30 Degrees to 45 Degrees C |
Housing Material | Stainless Steel |
Housing Finish | Unfinished |
Warranty | 5 yr |
Accessory Type | Mounting Bracket |
Description
Mounting Bracket, For Use With 090HY50STFRVLN000001, 045HY50STFRVLN000001, Height 5 in, Width 2 in, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 80-1755 (80-1755 SATCO)
- SHAT-R-SHIELD SHAT-R-SHIELD 250W, R40 Incandescent Light Bulb (250BR40/1)
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- ILC Replacement for Dynatrap Dt1250 replacement light bulb lamp, 2PK (DT1250 DYNATRAP)
- 1STSOURCE PRODUCTS 5" Round Pole Cap (86-00021)
- METALUX Surface Mount 5.0" Ws, 2X4 (SK-24-WS)
- DESIGNERS EDGE Motion Sensor, 180 Degree, 70 ft, Brz, 3in L (L6020BR)
- RONSON MDX TORCH (80026)
- QUOIZEL Quoizel Post Mount (PO9140Z)
- LAMPLIGHT Hooper 1/8 in. X 8 in. L Round Wick Shape Cotton Lamp Wick 5 pk, 5PK (9997)
- W F HARRIS LIGHTING Hood, Snap-On, Bronze (400-BZ)
- Shat-R-Shield Outdoor Lighting Accessories