Shop All Lampholders
This Product is Discontinued
Shat-R-Shield
Light Socket, Watertight, 2.13inL, 4.75dia. (Discontinued)
Mfr # WATER TGHT SOCKET LG BSE W/SL
Zoro # G9753536
This Product is Discontinued
Key Features
- Type Watertight
- Use With Medium Base Lamp
- Watts 300 W
- Color Yellow
- Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # WATER TGHT SOCKET LG BSE W/SL
- Zoro # G9753536
- UPC # 726585000067
- Country of Origin Mexico
- Category Lampholders
Dimensions
Dia. (In.) | 4.75 |
Length (In.) | 2.13 |
Cord Length (Ft.) | 0.5 ft |
Diameter | 4.75 in |
Bulb Dia. | 4 3/4 in |
Length | 2 1/8 in |
Details
Type | Watertight |
Use With | Medium Base Lamp |
Item | Lampholder |
Watts | 300 W |
Color | Yellow |
Voltage | 600V AC |
Socket Type | E26 |
Mounting | Screw |
Wire Gauge (AWG) | 14 AWG |
Connection | Wire Leads |
Features | Water Tight Light Socket |
Standards | cULus, RoHS Compliant |
Lamp Base | E26 |
Finish | Rubber |
Bulb Base Type | Medium Screw (E26) |
Product Type | Lamp Holder |
Description
Lampholder, Bulb Base Type Medium Screw (E26), Color Yellow, Features Water Tight Light Socket, Length 2 1/8 in, Product Type Light Base, Voltage 600V AC, Watts 300 W, Connection Wire Leads, Diameter 4.75 in, Finish Rubber, Mounting Screw, Standards cULus, RoHS Compliant, Wire Gauge (AWG) 14 AWG, Cord Length (Ft.) 0.5 ft, Bulb Dia. 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.