Shop All Lampholders
This Product is Discontinued
Shat-R-Shield
Light Socket, Watertight, 2.13in.L, 2.5dia (Discontinued)
Mfr # WATER TGHT SOCKET SM BSE W/SL
Zoro # G9753511
This Product is Discontinued
Key Features
- Use With Medium Base Lamp
- Standards RoHS Compliant
- Socket Type E26
- Features Shatter-Resistant
- Cord Length (Ft.) 0.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # WATER TGHT SOCKET SM BSE W/SL
- Zoro # G9753511
- UPC # 726585000043
- Country of Origin Mexico
- Category Lampholders
Dimensions
Cord Length (Ft.) | 0.5 ft |
Length (In.) | 2.13 |
Dia. (In.) | 2.5 |
Bulb Dia. | 2 1/2 in |
Diameter | 2.5 in |
Length | 2 1/8 in |
Details
Use With | Medium Base Lamp |
Standards | RoHS Compliant |
Socket Type | E26 |
Features | Shatter-Resistant |
Finish | Rubber |
Type | Watertight |
Color | Yellow |
Voltage | 600V AC |
Lamp Base | E26 |
Item | Lampholder |
Mounting | Screw |
Watts | 300 W |
Connection | Wire Leads |
Wire Gauge (AWG) | 14 AWG |
Bulb Base Type | Medium Screw (E26) |
Product Type | Lamp Holder |
Description
Lampholder, Bulb Base Type Medium Screw (E26), Color Yellow, Features Shatter-Resistant, Length 2 1/8 in, Product Type LED Lamp, Voltage 600V AC, Watts 300 W, Connection Wire Leads, Diameter 2.5 in, Finish Rubber, Mounting Screw, Standards RoHS Compliant, Wire Gauge (AWG) 14 AWG, Cord Length (Ft.) 0.5 ft, Bulb Dia. 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.